Apply to be a TradeMaster!
Main product image of Strap-on Changeover Thermostat w/Conduit
Magnifying glass
Hover image to zoom
Strap-on Changeover Thermostat w/Conduit
Magnifying glass
Hover image to zoom
$284.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
Fixed 75°F
Product Highlight: Mount
Strap-On
Product Highlight: Differential
15°F
Product Highlight: Voltage
120/240V

Description

–
These thermostats are used primarily on combination heating and cooling air conditioning units to sense supply media temperature and reverse the control action of the room temperature sensing element. Units are hermetically sealed. TC-2942 is enclosed type and has 1/2” conduit adapter. Fast responding bimetal element actuates snap-acting SPDT with silver contacts. Units are supplied with three color coded 16 gauge leads 3 ft. (914 mm) long.

Dimensions
  • 2" (51 mm) diameter x 1-1/2" (38 mm) high.

Specs

–
Temperature Range (F):

Fixed 75°F

Mount:

Strap-On

Action:

SPDT

Differential:

15°F

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy