Shop Limited Time Deals
Main product image of 1" Screwed NPT 2-Way Valve
Magnifying glass
Hover image to zoom

1" Screwed NPT 2-Way Valve

SKU:
VB-7213-0-4-08
Rating:
(1)
Q&A:
(0)
1" Screwed NPT 2-Way Valve
Magnifying glass
Hover image to zoom
VB-7213-0-4-08 has been discontinued
Discontinued February 6, 2016
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
1" Screwed NPT 2-Way Valve
SKU:VB-7213-0-4-8
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Screwed Thread Connection
Product Highlight: Flow Capacity (Cv)
14 Cv

Description

VB-7213 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage.

Specs

Size:

1"

Connection Type:

Screwed Thread

Action:

Stem Up Open

Flow type:

Equal Percentage

Flow Capacity (Cv):

14

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fits and works

Fits and works as the original did when it was new.
PILC
Souith Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?