Apply to be a TradeMaster!
Main product image of 1/2" Union Sweat 3-Way Mixing Valve (2.2 cv)
Magnifying glass
Hover image to zoom

1/2" Union Sweat 3-Way Mixing Valve (2.2 cv)

SKU:
VB-7314-0-4-2
Rating:
(0)
Q&A:
(0)
1/2" Union Sweat 3-Way Mixing Valve (2.2 cv)
Magnifying glass
Hover image to zoom
VB-7314-0-4-2 has been discontinued
Discontinued February 15, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Union Sweat 3-Way Mixing Valve (4.4 cv)
SKU:VB-7314-0-4-4
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.2 Cv
Product Highlight: Max Temp (F)
281°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
VB-7314 series three-way mixing valves control hot or chilled water from 20 to 281°F (-7 to 138°C) in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 2"
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for screwed cast bronze bodies
  • Spring-loaded TFE packing
  • Union Sweat End Connections

Specs

–
Flow Capacity (Cv):

2.2

Size:

1/2"

Connection Type:

Sweat

Body Pattern:

3-Way

Application:

Point of Source

Min Temp (F):

20°F

Max Temp (F):

281°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Flow Capacity (Cv)
Size
Connection Type
Body Pattern
Application
CURRENT ITEM
Product Image of 1/2" Union Sweat 3-Way Mixing Valve (2.2 cv)
1/2" Union Sweat 3-Way Mixing Valve (2.2 cv)
SKU: VB-7314-0-4-2
2.2
1/2"
Sweat
3-Way
Point of Source
4.4
1/2"
Sweat
3-Way
Point of Source

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM