Apply to be a TradeMaster!
Main product image of 24V, 2-10VDC, 35lbs, Direct Mount Dura Drive Actuator
Magnifying glass
Hover image to zoom

24V, 2-10VDC, 35lbs, Direct Mount Dura Drive Actuator

SKU:
MS40-7043
Rating:
(1)
Q&A:
(0)
24V, 2-10VDC, 35lbs, Direct Mount Dura Drive Actuator
Magnifying glass
Hover image to zoom
$325.14 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
TAC DuraDrive Direct Coupled Actuators are designed to be used in both damper and valve control applications. The following general instructions are for damper applications. Refer to the Applicable Literature table for valve literature.

The MS4X-7XX3 series spring return actuators provide proportional modulation control of dampers and valves in HVAC systems.

Features
  • Proportional models controlled by 6-9 Vdc, 2-10 Vdc, or 4-20 mA with the addition of a 500 ohm resistor
  • Rugged die-case housings rated for NEMA 2 / IP54
  • Optional built-in auxiliary switch to provide for interfacing or signaling
  • Provides 95° of rotation
  • Visual position indicator provided
  • Provides true mechanical clockwise or counterclockwise spring return operation for reliable fail safe application and positive close-off in air tight damper applications
  • MS40-7043-MPX models controlled by 6-9 Vdc with auxiliary 20 Vdc power supply provides power to controllers, replacing MP-5XXX/MPR-5XXX electrohydraulic actuators
  • Direct mount to round or square damper shafts
  • Switch provided for selection of direct or reverse acting control mode
  • Rotation limiting available
  • MS4X-7153 series actuators can be doublemounted (gang mounting) to accommodate high torque application requirements
  • Five year warranty

Specs

–
Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Voltage:

24V

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Universal Shaft Extension
SKU: AM-676
Barber Colman

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

Fast and Accurate. Thank you.
Brad
Greenville, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy