Apply to be a TradeMaster!
Main product image of 1" NPT 3-Way Diverting Valve Body (15 cv)
Magnifying glass
Hover image to zoom

1" NPT 3-Way Diverting Valve Body (15 cv)

Brand:
Barber Colman
SKU:
VB-7323-0-4-08
Rating:
(1)
Q&A:
(1)
1" NPT 3-Way Diverting Valve Body (15 cv)
Magnifying glass
Hover image to zoom
$492.67 each
In Stock
In Stock
Get 4 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
15 Cv

Description

VB-7323 series three-way diverting valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with one inlet and two outlets. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 2".
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for screwed cast bronze bodies.
  • Spring-loaded TFE packing.
  • American Standard Taper Pipe Thread (NPT) connections.

Specs

Size:

1"

Type:

3 Way NPT

Flow Capacity (Cv):

15

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


3 Replacement Parts

MK-2690 Linkage (1/2 to 2" Valve Bodies)
SKU: AV-7400
Barber Colman
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again.

This product was used on a new boiler install.
National Economy Plumbers
Memphis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can these valves be used as zone valves in a hot water boiler system. will they stop water flow to specific radiators?

Asked by denny 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 3-way valves can be piped for either diverting or mixing valve applications in hot water heating systems. Valve assemblies require an actuator and a valve linkage that must be purchased separately from the body.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy