Shop Resideo Sale
Main product image of 1/2" to 1-1/4" Pneumatic Valve Actuator
Magnifying glass
Hover image to zoom
1/2" to 1-1/4" Pneumatic Valve Actuator
Magnifying glass
Hover image to zoom
$57.63 each
In Stock
In Stock
Get 80 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Position
Normally Open
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
For proportional pneumatic control of 1/2" to 1-1/4" VB-111 and VB-9xxx series valves.

Specs

–
Flow Capacity (Cv):

5.5

Connection Type:

Union

Operating Temp Range:

-20 to 220° F

Size:

3/4"

Max Pressure (PSI):

30

PSI Range:

3-7 PSI

Body Pattern:

Angle

Position:

Normally Open

Application:

Chilled or Hot Water and Steam

Flow type:

Equal Percentage

Action:

Stem Up Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, highly recommend

Repaired three air handlers with these actuators
ESU Tech
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Easy ordering, quick shipping, and well packed .
Service man
Johnstown, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this just the top part or is the complete assembly ?

Asked by Bruce 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

MK-2690 is the pneumatic actuator head only, the valve body is sold separately .VB-111 and VB-9xxx series valves are compatible with this actuator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy