Apply to be a TradeMaster!
Main product image of MK-2690 Linkage (1/2 to 2" Valve Bodies)
Magnifying glass
Hover image to zoom
MK-2690 Linkage (1/2 to 2" Valve Bodies)
Magnifying glass
Hover image to zoom
$39.32 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Angle
Product Highlight: Position
Normally Open

Description

–
The AV-7400 valve linkage kit is used to field assemble MK-2690 pneumatic actuators to 1/2" through 2" VB-7XXX series valve bodies.

Features
  • Springs are provided for all control signal applications, including 3 to 7, 5 to 10, and 8 to 13 psig.
  • Kit fits all VB-7XXX series valve bodies.

Specs

–
Product Type:

Miscellaneous

Connection Type:

Union

Flow Capacity (Cv):

5.5

Size:

3/4"

PSI Range:

3-7 PSI

Body Pattern:

Angle

Position:

Normally Open

Application:

Chilled or Hot Water and Steam

Flow type:

Equal Percentage

Action:

Stem Up Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy