Apply to be a TradeMaster!
Main product image of 1/2" Normally Open Union Angle Valve, 3-7 PSI (1.3 cv)
Magnifying glass
Hover image to zoom

1/2" Normally Open Union Angle Valve, 3-7 PSI (1.3 cv)

SKU:
VK-7211-201-3-2
Rating:
(1)
Q&A:
(0)
1/2" Normally Open Union Angle Valve, 3-7 PSI (1.3 cv)
Magnifying glass
Hover image to zoom
$362.35 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.3 Cv
Product Highlight: Position
Normally Open

Description

–
VB-7211 series stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 1-1/4"
  • Equal percentage flow characteristics for two position or proportional control of water or steam
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • Union end American Standard Taper Pipe Thread (NPT) connections
  • Straightway or angle body pattern

      Note: Image displayed does not represent actual product.

Specs

–
Body Pattern:

Angle

Size:

1/2"

Flow Capacity (Cv):

1.3

PSI Range:

3-7 PSI

Position:

Normally Open

Application:

Chilled or Hot Water and Steam

Flow type:

Equal Percentage

Action:

Stem Up Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It worked

An exact replacement for a Johnson valve. It went in easily. It worked fine
Don
Marquette, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy