Apply to be a TradeMaster!
Main product image of 1/2" Normally Open Union Angle Valve, 3-7 PSI (5 cv)
Magnifying glass
Hover image to zoom

1/2" Normally Open Union Angle Valve, 3-7 PSI (5 cv)

SKU:
VK-7211-201-3-4
Rating:
(0)
Q&A:
(0)
1/2" Normally Open Union Angle Valve, 3-7 PSI (5 cv)
Magnifying glass
Hover image to zoom
$370.46 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Flow Capacity (Cv)
5 Cv
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Position
Normally Open

Description

–
VB-7211 series stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 1-1/4"
  • Equal percentage flow characteristics for two position or proportional control of water or steam
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • Union end American Standard Taper Pipe Thread (NPT) connections
  • Straightway or angle body pattern

      Note: Image displayed does not represent actual product.

Specs

–
Connection Type:

Union

Flow Capacity (Cv):

5

Size:

1/2"

Body Pattern:

Angle

PSI Range:

3-7 PSI

Position:

Normally Open

Application:

Chilled or Hot Water and Steam

Flow type:

Equal Percentage

Action:

Stem Up Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy