Apply to be a TradeMaster!
Main product image of 5/8" O.D Flare Valve. 5-10 PSI (1.3 cv)
Magnifying glass
Hover image to zoom
5/8" O.D Flare Valve. 5-10 PSI (1.3 cv)
Magnifying glass
Hover image to zoom
$353.37 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
1.3 Cv
Product Highlight: Size
1/2"
Product Highlight: Connection Type
45° SAE Flared Connection

Description

–
VB-7212 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Specs

–
Flow Capacity (Cv):

1.3

Size:

1/2"

Connection Type:

45° SAE Flared

Action:

Stem Up Open

Flow type:

Equal Percentage

PSI Range:

5-10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy