Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Angle Thermostatic Steam Trap
Magnifying glass
Hover image to zoom

1/2" x 3/4" Angle Thermostatic Steam Trap

SKU:
12A
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" Angle Thermostatic Steam Trap
Magnifying glass
Hover image to zoom
$98.23 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
1/2" x 3/4" Angle Thermostatic Radiator Steam Trap

Features:
  • 100% Factory Calibrated & Tested
  • Bronze Body, Forged Brass Cover, Union Nut & Tailpiece
  • Corrosion Resistant Seat & Stainless Steel Plug
  • Piping Patterns: Angle, Straight & Vertical
  • "Cage Unit" interiors for uniform performance/ul>>

Specs

–
Product Type:

Steam Trap

Body Pattern:

Angle

Size:

1/2" x 3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Body Pattern
Size
Connection Type
Steam Trap
Angle
1/2" x 3/4"
Threaded
Steam Trap
Angle
3/4"
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy