Shop Resideo Sale
Main product image of 3/4" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom

3/4" NPT Angle Radiator Steam Trap

SKU:
134A
Rating:
(0)
Q&A:
(0)
3/4" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom
$172.04 each
In Stock
In Stock
Get 47 Thu, Nov 12
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Barnes & Jones 3/4" NPT Angled Radiator Trap Vacuum-25 PSIG. Heavy duty forged brass body, cover, union nut and tailpiece. Corrosion resistant seat and plug. All working parts factory calibrated within "Cage Unit" ensuring absolute uniformity of performance. 100% factory tested under live steam & condensate.

Specifications
  • 3/4" Angled Steam Trap
  • 3/4" MNPT tailpiece, 3/4" FNPT outlet
  • Forged Brass body, cover, union nut & tailpiece
  • Operating Pressure Vac-25PSIG
  • Renew with Barnes & Jones Cage Unit 1929

Specs

–
Size:

3/4"

Body Pattern:

Angle

Material:

Brass

Max Pressure (PSI):

25

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
CURRENT ITEM
Product Image of 3/4" NPT Angle Radiator Steam Trap
3/4" NPT Angle Radiator Steam Trap
SKU: 134A
3/4"
Angle

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy