Apply to be a TradeMaster!
Main product image of 1" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom

1" NPT Angle Radiator Steam Trap

SKU:
147A
Rating:
(1)
Q&A:
(0)
1" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom
$196.50 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Angle

Description

–
The Barnes & Jones thermostatic radiator steam trap, model 147A, features a 1" trap connection in an angle pattern. Thermostatic traps are ideal for low pressure heating systems. The thermostatic element expands when steam is present, closing the trap, and contracts when cooler air or condensate is present, opening the trap, which allows the condensate to drain. The 147A is cast bronze, has a 25 psi maximum operating pressure, and an EDR capacity of 4,100 square feet.

Specs

–
Size:

1"

Product Type:

Steam Trap

Material:

Bronze

Thread Type:

NPT

Max Pressure (PSI):

25

Application:

Heating

Connection Type:

Threaded

Body Pattern:

Angle

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" NPT Angle Radiator Steam Trap
SKU: 122A
Barnes & Jones

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent steam trap

These have helped retain heat in the radiators and protect my vacuum pumps from steam temperatures in the property I manage. I'll be buying these until every trap in my building is this style, and then i'll be buying the cage units until I retire.
Bill the Supah
New York, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy