Apply to be a TradeMaster!
Main product image of 1/2" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom

1/2" NPT Angle Radiator Steam Trap

SKU:
122A
Rating:
(4)
Q&A:
(0)
1/2" NPT Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom
$99.93 each
In Stock
In Stock
Get 467 Mon, Nov 2
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Barnes & Jones 1/2" NPT Angled Radiator Trap Vacuum-25 PSIG. Heavy duty forged brass body, cover, union nut and tailpiece. Corrosion resistant seat and plug. All working parts factory calibrated within "Cage Unit" ensuring absolute uniformity of performance. 100% factory tested under live steam & condensate.

Specifications
  • 1/2" Angled Steam Trap for: Cleveland Range 20552, Allpoints 56-1106/800-7637, Market Forge 1043042/90-4003/s10-4755/S90-4003, Ritter 69951, Southbend 1178379, Vulcan 00-880016-00011/80016-11, Groen 003984
  • 1/2" MNPT tailpiece, 1/2" FNPT outlet
  • Forged Brass body, cover, union nut & tailpiece
  • Operating Pressure Vac-25PSIG
  • Renew with Barnes & Jones Cage Unit 1721

Specs

–
Size:

1/2"

Body Pattern:

Angle

Material:

Brass

Max Pressure (PSI):

25

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Max Pressure (PSI)
Connection Type
Product Type
CURRENT ITEM
Product Image of 1/2" NPT Angle Radiator Steam Trap
1/2" NPT Angle Radiator Steam Trap
SKU: 122A
(4)
1/2"
Angle
25
Threaded
Steam Trap
1/2"
Angle
25
Threaded
Steam Trap
Thermostatic Trap
1/2"
Angle
25
Threaded
Steam Trap
Thermostatic Trap

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Steam trap

Great part and price
Tony Garate
Kalamazoo Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb quality and perfect 1930's dimensions

First time owner of a steam (2-pipe) radiator system in a 1935 home here in NC. Reduced my lack of heat on one circuit to a faulty trap. This unit is superbly cast and quite beautiful to look at! Can't believe these parts are being made for such an old style of home heating. Thanks so much!!
DWinNC
Greensboro, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again for another customer or my own home.

They fit, they work, and they arrived on time. enough said.
Al
TELFORD, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product, in great price
plumber
new york
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy