Apply to be a TradeMaster!
Main product image of 1/2" NPT Vacuum Breaker
Magnifying glass
Hover image to zoom

1/2" NPT Vacuum Breaker

SKU:
3856
Rating:
(2)
Q&A:
(0)
1/2" NPT Vacuum Breaker
Magnifying glass
Hover image to zoom
$88.61 each
In Stock
In Stock
Get 16 Thu, Oct 8
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
350°F Max Temp

Description

–

Barnes & Jones Vacuum Breakers are simple, reliable devices that provide a positive means to automatically relieve or "break" an unwanted vacuum condition. The rugged hex design, machined from solid brass, provides for long service life and ease of installation. Bubble-tight sealing is assured due to the soft silicon O-ring and spring pressure against the valve.


Specifications

  • Machined brass body, stainless steel spring & valve, silicon seat
  • Operating pressure: Up to 125 PSIG and 350 degrees F (180 C)
  • Vacuum required to open (inches of Mercury): Horizontal-0.77, Bottom outlet-0.75, Top outlet-1.25, No spring-0.3
  • 1/2" NPT thread

Typical Vacuum Breaker Applications:

  • Air Coils
  • Heating Coils
  • Heat Exchangers
  • Process Air Heater
  • Make-up Air Coils
  • Jacketed Kettles
  • Steam Mains
  • Steam Boilers
  • Storage Heaters
  • Textile Dry Cans
  • One Pipe Steam Non Electric Valve

Specs

–
Product Type:

Vacuum Breaker

Size:

1/2"

Connection Type:

Threaded

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

350°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Works great on a Steam Kettle at 30PSI
JL
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This is a perfect vac breaker for my application. It is robust and easy to install. I will for sure be buying this again!
Fix it all
Richmond, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy