Apply to be a TradeMaster!
Main product image of 3/4" NPT Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" NPT Vacuum Breaker

SKU:
3875
Rating:
(0)
Q&A:
(0)
3/4" NPT Vacuum Breaker
Magnifying glass
Hover image to zoom
$103.78 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
350°F Max Temp

Description

–
Barnes & Jones Vacuum Breakers are simple, reliable devices that provide a positive means to automatically relieve or "break" an unwanted vacuum condition. The rugged hex design, machined from solid brass, provides for long service life and ease of installation. Bubble-tight sealing is assured due to the soft silicon O-ring and spring pressure against the valve.

Specifications
  • Machined brass body, stainless steel spring & valve, silicon seat
  • Operating pressure: Up to 125 PSIG and 350 degrees F (180 C)
  • Vacuum required to open (inches of Mercury): Horizontal-0.77, Bottom outlet-0.75, Top outlet-1.25, No spring-0.3
  • 3/4" NPT thread

Specs

–
Product Type:

Vacuum Breaker

Size:

3/4"

Connection Type:

Threaded

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

350°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy