Apply to be a TradeMaster!
Main product image of Elliptus Open Left Sided Endcap
Magnifying glass
Hover image to zoom

Elliptus Open Left Sided Endcap

SKU:
EC006-LF
Rating:
(0)
Q&A:
(0)
Elliptus Open Left Sided Endcap
Magnifying glass
Hover image to zoom
$34.95 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–


Features:
  • Used when the copper pipe continues on straight through an adjacent wall.
  • There must be at least 1/2" of clearance between the edge of the back plate and the adjacent wall.
  • The left side is defined as YOUR left when facing the heater.
  • Elliptus accessories will only fit Elliptus panels.

Specs

–
Type:

End Cap

Color:

White

Finish:

Powder Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy