Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Baseboard Heaters
Baseboard Heater Covers
Elliptus Baseboarders
Elliptus Open Right Sided Endcap
Brand:
Baseboarders
SKU:
EC006-RT
Rating:
(1)
Q&A:
(1)
Hover image to zoom
We no longer carry EC006-RT
Unavailable since May 27, 2026
Product Highlights
–
White
Powder Coated
Description
–
Features:
Used when the copper pipe continues on straight through an adjacent wall.
There must be at least 1/2" of clearance between the edge of the back plate and the adjacent wall.
The right side is defined as YOUR right when facing the heater.
Elliptus accessories will only fit Elliptus panels.
Specs
–
Type:
End Cap
Color:
White
Finish:
Powder Coated
Application:
Heating
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3' Elliptus Baseboard Heater Cover
SKU:
BA001-36
Baseboarders
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-1
of
1
reviews
Sort: Most Recent
Nice Upgrade
Product worked as designed. Nice upgrade from original.
Gee
Warwick, NY
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: How wide and high are the end caps?
1 Answer
Asked by Ranger 10 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
The dimensions for this cap would be 3 x 2.75 x 7.5 in.
Was this review helpful to you?
2
0
Flag this review
×
Video