Apply to be a TradeMaster!
Main product image of 1/4" Basotrol Automatic Gas Shutoff Valve - UL Listed 100,000 BTU (25V)
Magnifying glass
Hover image to zoom

1/4" Basotrol Automatic Gas Shutoff Valve - UL Listed 100,000 BTU (25V)

SKU:
H91ABG-5-REVB
Rating:
(0)
Q&A:
(0)
1/4" Basotrol Automatic Gas Shutoff Valve - UL Listed 100,000 BTU (25V)
Magnifying glass
Hover image to zoom
$263.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
Pilot Line Solenoid Gas Valve, 511-044-039
SKU:511-044-039
(0)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Capacity (BTU)
100000 BTU Capacity
Product Highlight: Voltage
25 VAC
Product Highlight: Connection Type
Threaded Connection

Description

–
The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

Specs

–
Capacity (BTU):

100000

Inlet Size:

1/4"

Outlet Size:

1/4"

Voltage:

25 VAC

Connection Type:

Threaded

Fuel Type:

Propane

Natural Gas

Kilowatts (KW):

29

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/4" Basotrol Automatic Gas Shutoff Valve - UL Listed 100,000 BTU (25V)
1/4" Basotrol Automatic Gas Shutoff Valve - UL Listed 100,000 BTU (25V)
SKU: H91ABG-5-REVB
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy