Apply to be a TradeMaster!
Main product image of 1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)
Magnifying glass
Hover image to zoom

1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)

SKU:
H91MG-9
Rating:
(0)
Q&A:
(0)
1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)
Magnifying glass
Hover image to zoom
H91MG-9 has been discontinued
Discontinued August 4, 2020
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
1" NPT Automatic Gas Valve 505,000 BTU (25 VAC)
SKU:H91MG-9-REVB
(0)
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
505000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Size
1"

Description

–
The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages, as well as numerous magnetic operator cover styles (including an Underwriters Laboratories®, Inc. [UL] Listed steel cover with conduit hub).

***Image may not be actual representation of item.

Specs

–
Type:

Valve

Size:

1"

Capacity (BTU):

505000

Kilowatts (KW):

148

Voltage:

25V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm