Apply to be a TradeMaster!
Main product image of 3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)

SKU:
H91RG-2
Rating:
(0)
Q&A:
(0)
3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)
Magnifying glass
Hover image to zoom
H91RG-2 has been discontinued
Discontinued August 4, 2020
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
3/4" Threaded H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)
SKU:H91RG-2-REVB
(0)
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
325000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Connection Type
Threaded Connection

Description

–
3/4" NPT H91-Series Automatic Gas Valve, 95 kW, 25V (325,000 BTU)

The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages, as well as numerous magnetic operator cover styles (including an Underwriters Laboratories, Inc. [UL] Listed steel cover with conduit hub).

Applications:
The H91 valves can be used with natural gas, Liquefied Petroleum (LP) gas, manufactured gas, mixed gas, or LP gas-air mixtures at pressures up to 0.5 psi (35 mbar [3.5 kPa]). They are suitable for operation over a temperature range of -40 to 175°F (-40 to 79°C) and can be used on all gas-fired appliances. The H91 valves can also be used as replacements for solenoid type valves on gas appliances.

Valve Operation:
The H91 series is a normally closed on/off valve. It consists of a cast aluminum body with a spring-loaded seat disc that is operated by a bipolar magnetic operator.

When the valve is energized by a demand signal from a thermostat or other controlling device, the armature is pulled into the magnetic operator, overcoming the force of the closeoff spring and flow medium pressure. The valve seat disc is directly fixed to the armature so the valve fully opens.

Valve Constructions:
The H91 series is available with 1/8- , 1/4- , 3/8- , 1/2- , 3/4- , or 1-inch body connections with a 25, 120, or 240 VAC two-wire magnetic operator. Some models are also available with a 12 VDC or 208/240 VAC operator. Refer to the Ordering Information section for more information.

Additionally, the H91 series is available with other optional configurations.

Pressure/{ilot Connection:
Pressure and pilot connections are available when required. Contact BASO Gas Products for details and ordering.

Magnetic Operator Cover Styles:
An aluminum magnetic operator cover with conduit hub and 30 in. (762 mm), 18 AWG stranded lead wires is supplied as standard on all line voltage models. The leads and hub position may be located at the top, over the inlet, on the right side, or on the left side of the valve. Lead wires with 1/4 in. (6.35 mm) quick-connect terminals are also available.

The UL Listed steel operator cover is available with a top conduit hub only.

A plastic magnetic operator cover with 1/4 in. (6.35 mm) quick-connect male terminals is supplied as standard on all low-voltage models. However, an aluminum or steel operator cover with conduit hub is available.

Contact BASO Gas Products for details and ordering of magnetic operator cover style and wiring requirements.

Features:
  • Valve Sizes from 1/8 inch to 1 inch: Provide capacities up to 500,000 Btu/hr (148 kW)
  • Proven Long-life Magnetic Operator: Provides demonstrated reliability from many years of use in various demanding applications
  • Multiple Operating Voltages: Provide the flexibility to suit market requirements
  • Numerous Magnetic Operator Cover Styles: Allow for cover construction to suit application and agency requirements

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve

Type:

Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

Threaded

Operating Temp Range:

-40° to 175°F

Kilowatts (KW):

95

Voltage:

25V

Hertz:

60

Capacity (BTU):

325000

Inlet Gas Pressure:

0.5 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm