Apply to be a TradeMaster!
Main product image of 36" Nickel Plated Husky Standard Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

36" Nickel Plated Husky Standard Thermocouple (25-35mV)

SKU:
K16RA-36C
Rating:
(4)
Q&A:
(0)
36" Nickel Plated Husky Standard Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$52.87 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Nickel Plated

Description

–
36" Nickel Plated Husky Standard Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

36"

Open Circuit Output:

25 mV to 35 mV

Material:

Nickel Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good Product

Exactly what we was looking for. Long lasting.
Lily
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I won't buy any other product again.

I've been installing inferior constantly failing thermocouples for over 30 years. Some I've replaced 2,3, & 4 times in one season on the same appliance. Have not replaced any of these in the last 4 years since I started using them. A very high quality commercial product and well worth the money.
Dan
Nashua, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

This thermocouple was purchased over the garbage they sell in the box stores (which happen to last 1-year). The item is heavy duty and I am sure will last a long time.
gettinbuyinny
Edison, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than store brand

Product is excellent. Heavy duty. Hopefully will last longer than a few months.
gettinbuyinny
Washingtonville, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy