Apply to be a TradeMaster!
Main product image of 30" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

30" Husky High Performance Thermocouple (25-35mV)

SKU:
K16BT-30
Rating:
(1)
Q&A:
(0)
30" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$29.09 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length

Description

–
30" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

30"

Open Circuit Output:

25 mV to 35 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

36" Nickel Plated Husky Standard Thermocouple (25-35mV)
SKU: K16RA-36C
Baso Gas Products

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works great

good product
fixer
Berwyn, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy