Apply to be a TradeMaster!
Main product image of 24" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

24" Husky High Performance Thermocouple (25-35mV)

SKU:
K16BT-24
Rating:
(3)
Q&A:
(0)
24" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$24.02 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
24" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

24"

Open Circuit Output:

25 mV to 35 mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 24" Husky High Performance Thermocouple (25-35mV)
24" Husky High Performance Thermocouple (25-35mV)
SKU: K16BT-24
(3)
24"

You May Also Need

36" Nickel Plated Husky Standard Thermocouple (25-35mV)
SKU: K16RA-36C
Baso Gas Products

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The ONLY thermocouple to buy

When my gas boiler went dead again in winter, My heating tech, Fritz said " You need a Husky, they last forever." And he was right. I ordered a few extra for the future so I never have to worry about it again.
Purp
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better quality

Very good quality with a variety of installation adaptors included.
arc
Oreland Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only the best will do

Winter will be here before you know it and that means making sure things will be functioning properly. I call to have my boilers tuned up, and even though they provide all the necessary materials I know my Husky thermocouple will get me through the winter season and beyond.
Smart Cookie
Boston, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy