Apply to be a TradeMaster!
Main product image of 36" Universal Coaxial Thermopile (250 - 750 mV)
Magnifying glass
Hover image to zoom

36" Universal Coaxial Thermopile (250 - 750 mV)

SKU:
T36B0-1H
Rating:
(1)
Q&A:
(0)
36" Universal Coaxial Thermopile (250 - 750 mV)
Magnifying glass
Hover image to zoom
$56.89 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length

Description

–
Thermopile (250 - 750 Millivolt Generator)
36 Inch Coaxial Type Universal Kit
Complete with thermopile and PG9 adapter

Replaces:
  • Robertshaw 1951-001
  • Robertshaw 1951-536

Specs

–
Product Type:

Thermopile

Length (Inches):

36"

Open Circuit Output:

250 mV to 750 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 36" Universal Coaxial Thermopile (250 - 750 mV)
36" Universal Coaxial Thermopile (250 - 750 mV)
SKU: T36B0-1H
(1)
36"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Could not find it anywhere except your place

They're used for pilot safeties in kitchen equipment
Ken
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy