Shop Resideo Sale
Main product image of 1/4" Inlet Fitting w/ .023" Orifice (Natural Gas)
Magnifying glass
Hover image to zoom

1/4" Inlet Fitting w/ .023" Orifice (Natural Gas)

SKU:
Y90AA-3223
Rating:
(0)
Q&A:
(1)
1/4" Inlet Fitting w/ .023" Orifice (Natural Gas)
Magnifying glass
Hover image to zoom
$12.33 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Fuel Type
Natural Gas

Description

–
Y90 Series Inlet Fittings are used with Intermittent Pilot Ignition (IPI) and Standing Pilot Ignition (SPI) systems. Various pilot burner configurations, inlets, and flame sensors are available.

Features:
  • Inlet Tip - 1/4"Compression Coupling inlet
  • Inlet Body - Aluminum Lined with Coupling
  • Orifice Counterbore - Dual Orifice 115 , Natural Gas
  • Inlet Fitting Type - 1/4" cc with Compression Coupling, Short Inlet Tip

Specs

–
Size:

1/4"

Material:

Aluminum

Orifice:

0.23"

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/4" Inlet Fitting w/ .023" Orifice (Natural Gas)
1/4" Inlet Fitting w/ .023" Orifice (Natural Gas)
SKU: Y90AA-3223

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many holes the orifice has? 1 or 2?

Asked by wedf 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That one is a dual, so 2 holes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy