Apply to be a TradeMaster!
1/4" Compression Coupling Inlet Fitting w/ .025" Orifice (NG)

1/4" Compression Coupling Inlet Fitting w/ .025" Orifice (NG)

SKU:
Y90AA-3225
Rating:
(0)
Q&A:
(0)
1/4" Compression Coupling Inlet Fitting w/ .025" Orifice (NG)
$12.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
The Y90 inlet fitting controls the flow of gas to a pilot burner. The orifice hole size and counterbore/coining, along with the applied gas pressure, determine flame size and characteristics.

Pilot burner inlet fittings consist of an inlet tip (containing the orifice holes) and a threaded inlet body allowing connection of the pilot line. The orifice holes are used to direct and control the flow of gas to a pilot burner. The inlet fitting positions the orifice holes in relation to the pilot burner?s aeration opening and pilot tip.

The majority of inlet fittings Johnson Controls manufactures have two orifice holes offset at an angle. In an inlet fitting with counterbore/coining, the pilot gas streams intersect. The turbulence caused by this intersection provides better gas and air mixing for combustion. Figure 1 illustrates the counterbore/coining of an orifice. The two holes are drilled at 90° to the counterbore/coining surface. The gas flow rate and pattern is dependent upon the gas pressure, drill size, counterbore, and wall thickness (or web) of the inlet tip.

Specs

–
Orifice:

0.025"

Size:

1/4"

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy