Shop Resideo Sale
Main product image of Standard Aquastat Assembly for K42 & K84 Twin-Flo III
Magnifying glass
Hover image to zoom

Standard Aquastat Assembly for K42 & K84 Twin-Flo III

SKU:
BMKR02024-001
Rating:
(19)
Q&A:
(1)
Standard Aquastat Assembly for K42 & K84 Twin-Flo III
Magnifying glass
Hover image to zoom
$22.02 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K84, K42

Description

–
Beacon Morris BMKR02024-001 Standard Aquastat Assembly for K42 & K84 Twin-Flo III
A replacement aquastat (temperature-activated control/sensor assembly) used with Beacon Morris Twin-Flo III kickspace heaters to control blower operation based on water temperature.

Key Features:
  • Standard aquastat assembly
  • Product type: Aquastat
  • Application: Replacement Part
  • Listed "Used With": K42 and K84
  • Listed contact temperature: 120°F
  • States it activates the blower when water temperature rises above 120°F

Compatibility & Applications:
  • Listed for Twin-Flo III kickspace heater models K42 and K84
  • Twin-Flo III kickspace heaters as operating with an existing hot water supply (boiler/water heater) and being factory-wired with simple 115V electrical and 1/2" piping connections for the heater installation (overview)
  • Must only be used where the manufacturer specifies this exact part number: BMKR02024-001

Installation & Operation Notes:
  • Installation should be performed by a qualified hydronic/HVAC technician.
  • This control is intended to bring the blower on when water temperature exceeds the specified threshold (above 120°F); setup should confirm proper temperature contact and secure mounting.

Maintenance & Troubleshooting:
  • This part relates to blower-on/blower-off behavior tied to water temperature; if the heater fan does not start when expected, or runs inconsistently, the aquastat/sensor assembly may be evaluated as part of troubleshooting (per its described function).
  • The aquastat is sometimes replaced as a first step before larger repairs (for example, before replacing a motor assembly); if replacement does not resolve the issue, confirm diagnosis.

Specs

–
Application:

Hydronic Heating

Product Type:

Aquastat

Type:

Aquastat

Used With:

K84

K42

Contact Temperature:

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.58 out of 19 reviews
89% would recommend this product
4.58
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW

Most Liked Positive Review

Worked Perfectly On My Older Model Twin Flow 2 K84

First great service from Supply House. I couldn't beleive how fast I received it with basic shipping. I was first advised by SH tech support that this part was different on Twin Flow 3 series K84 than older model - Twin Flow 2 K84. I decided to give it a try anyway since I figured the part should be able to retrofit into my older unit. As it turns out it installed and worked perfectly. The mounting of the thermostat onto the bracket that clips onto the pipe is a little different but just adjusting the mounting bracket a little and making sure that the surface of the thhermostat touches the pipe on the radiator worked perfectly. I'm glad I tried this first before replacing the whold unit!
VS

Most Liked Negative Review

VERY DISAPPOINTED

ZERO STARS!!! Such a simple product but came missing a part and the bracket distorted. But I needed it so I tried to make it work and therefore un-returnable. NO LUCK. Lately a lot of parts have been arriving damaged in way or another. Not blaming SupplyHouse necessarily, but their suppliers need to improve their packaging.
Showing 1-10 of 19 reviews

Completely satisfied

Work perfectly
Joe
Philadelphia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly On My Older Model Twin Flow 2 K84

First great service from Supply House. I couldn't beleive how fast I received it with basic shipping. I was first advised by SH tech support that this part was different on Twin Flow 3 series K84 than older model - Twin Flow 2 K84. I decided to give it a try anyway since I figured the part should be able to retrofit into my older unit. As it turns out it installed and worked perfectly. The mounting of the thermostat onto the bracket that clips onto the pipe is a little different but just adjusting the mounting bracket a little and making sure that the surface of the thhermostat touches the pipe on the radiator worked perfectly. I'm glad I tried this first before replacing the whold unit!
Ray
Havertown, PA
1 years ago
Was this review helpful to you?

Snaps onto 5/8" OD pipe

Works great for my application
Ed S
York PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend this product

Fit perfectly
Jack
Worcester
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kickspace heater temp. sensor

Exact match to original and worked well.
Mike
Brewster New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Online chat and I was shipped a replacement part immediately- great customer service
Jim C
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat sensor for K42 Twin-Flo III toe kick heater

Price and next day delivery could not have been any better.
Joe M
Milford MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

The part was a direct replacement but unfortunately it did not fix my problem. Wanted to try the low cost aqua stat before investing in the motor assembly.
Tom
Poughkeepsie NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy installation. Waiting for cold weather to see if it works
Bob
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time and in good condition

My order arrived on time and in good condition and works perfectly.
Jon
ME
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What temp does the sensor activate

Asked by Eric 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The standard aquastat will activate the blower when the water temperature reaches above 120 deg. F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy