| Application: | Hydronic Heating |
|---|---|
| Product Type: | Aquastat |
| Type: | Aquastat |
| Used With: | K42 K84 |
| Cut-In Temperature: | 110°F |
The low temperature Aquastat cuts out at 95°F.
its hard to say, it may work but I would check water flow and temp in and out of the unit.
Clip on.
It clips on to the water pipe, no soldering required.
It just clips onto the copper pipe in the unit. They work awesome.
Only clips on.
It clips on to the copper pipe.
The low temperature aquastat cuts out at 95°F.
Yes, they are available at the link below. http://www.pexsupply.com/Monoflo-Tees-867000