Apply to be a TradeMaster!
Main product image of 2" Female NPT Iron Hinged Fill Cap
Magnifying glass
Hover image to zoom

2" Female NPT Iron Hinged Fill Cap

SKU:
14171
Rating:
(4)
Q&A:
(0)
2" Female NPT Iron Hinged Fill Cap
Magnifying glass
Hover image to zoom
$24.85 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • Economical locking design
  • Cast iron construction
  • Vented design keeps out debris and water

Specs

–
Size:

2"

Type:

Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

This fill cap is vented
E
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is my go to supplier if I don't need it today.

New cap for an underground tank. Perfect fit
Tex
palmerton PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nobody else had what I needed.

During the construction of our new deck, the lockable lid to our fuel oil tank got broken. I, and the contractor, looked everywhere for a replacement. Nobody had what I needed-----until I discovered SUPPLYHOUSE. I was very satisfied with the price, the quality, and the fast delivery.
Robotred
Hamilton, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best protection for water pressure loggers

These protect electronic water pressure loggers in measurement devices that I install. The loggers are expensive, and this locking cap keeps them from being vandalized or stolen. These iron caps are tougher than the more common aluminum caps.
Shawn Pike
Northern California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy