Shop Resideo Sale
Main product image of 1-1/2" x 2" King Leakproof Vertical Tank Gauge (42" Length)
Magnifying glass
Hover image to zoom

1-1/2" x 2" King Leakproof Vertical Tank Gauge (42" Length)

SKU:
14504
Rating:
(32)
Q&A:
(0)
1-1/2" x 2" King Leakproof Vertical Tank Gauge (42" Length)
Magnifying glass
Hover image to zoom
$43.25 each
In Stock
In Stock
Get 69 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Size
1-1/2" x 2"
Product Highlight: Connection Type
MNPT Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • Molded Float is impervious to petroleum products.
  • Tangle-Free "Solid Link" hinge withstands rough handling.
  • Available to fit both Vertical and Horizontal tank applications.
  • Large, easy-to-read, plastic vile includes UV inhibitors, and is the most break resistant on the market.
  • A new flanged vial provides double seal including exterior O-ring.
  • Rustproof Zinc bushing.
  • Float assembly can be removed without removal of Zinc tank bushing; allowing insertion of measuring stick

Specs

–
Type:

Gauge

Length (Inches):

42"

Size:

1-1/2" x 2"

Connection Type:

MNPT

Application:

Vertical Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Vent Cap Mushroom w/ Screen
SKU: VCM200
OMI Parts

Product Reviews

4.88 out of 32 reviews
100% would recommend this product
4.88
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 32 reviews

Oil tank gauge.

Quick delivery, easy to install very happy.
Taz
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fuel gauge

This is a nice fuel gauge. It is easy to install and to read your fuel level.
tireman
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

Fast shipping Good price AAA+++
mighty
Western Mass
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very useful addon

prompt shipping. easy to install. very helpful in giving me a reliable fuel gauge level. thx
tw
MT Rockies
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was as decried

Sturdy and a quality product
Oil man
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install… Great Producr!!

Installation was simple…product looks and works as expected. A++++
NJ JeffC
Andover Township NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Works fine. Easy to install.
Farmer Bob
Disputanta, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from supply house again

Your product works great, as I would hope it's supposed to. The only issue I had was the package itself. I understand you want to ship your thing to arrive in good working order but you can see in the picture below this was a major Overkill a little bitty white box inside the great big brown box and was about a 10 ft run of bubble wrap.
Nakedwoodworker
Blanchester Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if i need the same product, yes.

Our main impression is of your company and the great and prompt service we received when we called to report receiving an empty box for the initial order. The products were re-shipped and received in record time. Thank you for your great customer service.
Gramma
Kettle Falls WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

An exact replacement of a 30 year old float gauge. Installed in 5 minutes.
Al
Hebron, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy