Shop RW Beckett
Main product image of 2" x 2" King Fill Alarm (9" Stem Length)
Magnifying glass
Hover image to zoom

2" x 2" King Fill Alarm (9" Stem Length)

SKU:
14516
Rating:
(0)
Q&A:
(1)
2" x 2" King Fill Alarm (9" Stem Length)
Magnifying glass
Hover image to zoom
$68.12 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Connection Type
Bottom Male (NPT) x Top Female (NPT) Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


2" x 2" King Fill Alarm (9" Stem Length)

Specs

–
Type:

Fill Alarm

Size:

2" x 2"

Stem Length:

9"

Connection Type:

Bottom Male (NPT) x Top Female (NPT)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you need to cap off vent whistle

Asked by Chuck 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chuck. No, this will whistle while the tank is being filled and will stop when oil has reached safe capacity.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy