Apply to be a TradeMaster!
Filter menu expanded

Filters

21 items
Reset

SORT

Product Availability
–

Show In Stock Only (16)

Size
–

1-1/2" x 1-1/4" (1)
1-1/2" x 2" (6)
2" x 1-1/4" (3)
2" x 1-1/2" (2)
2" x 2" (5)
1-1/4" x 1-1/4" (1)

Length (Inches)
–

23" (1)
36" (2)
48" (1)
26" (3)
38" (1)
42" (5)
50" (1)

Review Score
–

(12)

Price Range
–

$10 to $15 (2)
$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)
$40 to $45 (6)
$45 to $50 (5)
$50 to $60 (2)
$60 to $70 (3)
$80 to $90 (1)

Oil Fill Alarms and Tank Gauges

Help Face
Need a little help?
21 items
Grid
List
Compare
Product Image of 1-1/2" x 2" King Leakproof Vertical Tank Gauge (42" Length)
$43.25 each
In Stock
Get 68 by Tue, Nov 24
In Stock
Get 68 by Tue, Nov 24
Compare
Product Image of 2" x 2" King Combination Vertical Fill Alarm & Tank Gauge (42" Length)
$44.64 each
In Stock
Get 26 by Tue, Nov 24
In Stock
Get 26 by Tue, Nov 24
Compare
Product Image of 2" x 1-1/4" King Combination Vertical Fill Alarm & Tank Gauge (42" Length)
$46.48 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of Replacement Vial for Scully Fuel Gauge
$11.44 each
In Stock
Get 12 by Wed, Nov 25
In Stock
Get 12 by Wed, Nov 25
Compare
Product Image of Replacement Vial for OEM or Beckett Fuel Gauge
$10.10 each
In Stock
Get 46 by Tue, Nov 24
In Stock
Get 46 by Tue, Nov 24
Compare
Product Image of 2" x 1-1/4" King Fill Alarm (6" Stem Length)
$28.72 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 2" x 2" King Fill Alarm (6" Stem Length)
$60.09 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 1-1/4" x 1-1/4" King Fill Alarm (5-1/4" Stem Length)
$32.70 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 2" x 1-1/2" King Combination Vertical Fill Alarm & Tank Gauge (42" Length)
$42.43 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 1-1/2" x 2" King Leakproof Horizontal Tank Gauge (26" Length)
$41.44 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 1-1/2" x 1-1/4" King Combination Vertical Fill Alarm & Tank Gauge (42" Length)
$53.83 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 2" x 1-1/4" King Combination Horizontal Fill Alarm & Tank Gauge (26" Length)
$46.48 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1-1/2" x 2" King Leakproof Tank Gauge (36" Length)
$45.52 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 2" x 2" King Combination Horizontal Fill Alarm & Tank Gauge (26" Length)
$63.17 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 2" x 1-1/2" King Combination Fill Alarm & Tank Gauge (36" Length)
$59.87 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 2" x 2" King Combination Fill Alarm & Tank Gauge (48" Length)
$82.59 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1-1/2" x 2" King Leakproof Tank Gauge (50" Length)
$45.00 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of 1-1-/2" x 2" King Leakproof Tank Gauge (23" Length)
$45.19 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 2" x 2" King Fill Alarm (9" Stem Length)
$68.12 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 2" Peabody Tank Gauge
2" Peabody Tank Gauge
SKU: 14504P
R.W. Beckett
SKU: 14504P
Brand: R.W. Beckett
$36.51 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1-1/2" x 2" King Leakproof Tank Gauge (38" Length)
1-1/2" x 2" King Leakproof Tank Gauge (38" Length)
SKU: 14490A38
R.W. Beckett
SKU: 14490A38
Brand: R.W. Beckett
$43.66 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Oil Fill Alarms and Tank Gauges

Oil Fill Alarms and Tank Gauges are tank-mounted devices that show fuel level in an oil tank, with combination models adding a fill alarm. R.W. Beckett King models in the listing come in vertical and horizontal tank versions, such as the 42 inch vertical combination alarm and gauge and the 26 inch leakproof horizontal gauge. Sizes in the listing include 1-1/2 inch by 2 inch, 2 inch by 1-1/4 inch, and 2 inch by 2 inch. The King leakproof vertical gauge uses a molded float that is impervious to petroleum products. Tank orientation, gauge length, and connection size decide fit, so a quick check of the tank before ordering saves a return trip. Techs and installers choose by those details. The product notes also state that installation requires a qualified, licensed contractor using properly calibrated combustion test equipment.

Subcategories

  • Combination Fill Alarm and Tank Gauges: Combination units pair a fill alarm with a tank gauge for vertical tanks. The R.W. Beckett King 2 inch by 2 inch model has a 42 inch length and an NPT connection. The 2 inch by 1-1/4 inch version is also 42 inch long. Installers choose between the two sizes by matching the unit to the tank fitting.
  • Leakproof Vertical Tank Gauges: Leakproof vertical gauges read fuel level on vertical tanks. The King 1-1/2 inch by 2 inch model is 42 inch long with an MNPT connection. Its molded float is impervious to petroleum products, and its Solid Link hinge withstands rough handling.
  • Horizontal Tank Gauges: Horizontal tank gauges are made for horizontal tank applications. The King 1-1/2 inch by 2 inch leakproof horizontal gauge is 26 inch long with an MNPT connection. Installers choose horizontal or vertical versions based on tank orientation.
  • Peabody Tank Gauges: The R.W. Beckett 2 inch Peabody Tank Gauge is listed as a gauge. Its product text gives no length or connection data. Confirm those details with the appropriate team or manufacturer documentation before ordering.

Buying Guide

Start with tank orientation. The 2 inch by 2 inch and 2 inch by 1-1/4 inch combination models are listed for vertical tanks, and the 1-1/2 inch by 2 inch leakproof horizontal gauge is listed for horizontal tanks.

Next, match gauge length. The vertical King models listed are 42 inch long, and the horizontal leakproof model is 26 inch long. The Peabody listing gives no length, so confirm that figure before ordering. Measure the tank before choosing.

Then pick the function. A combination fill alarm and gauge pairs both functions in one unit, while a gauge-only model such as the King leakproof reads level without an alarm. The King leakproof vertical gauge adds a molded float that is impervious to petroleum products and a Solid Link hinge that withstands rough handling.

Check the connection next. The King leakproof gauges list MNPT, and the combination models list NPT connections, so confirm the tank fitting before ordering. Choosing among Oil Fill Alarms and Tank Gauges by orientation, length, and connection narrows the list fast.

Finally, plan for the installer. The product notes state that these units must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to follow that requirement may result in significant property damage, serious personal injury, or death.

Frequently Asked Questions

What's the difference between a fill alarm and a tank gauge?

A tank gauge shows fuel level, and a combination fill alarm and tank gauge adds a fill alarm to that function. Oil fill alarms and tank gauges such as the R.W. Beckett King 2 inch by 2 inch combination model, 42 inch length, are listed for vertical tanks.

What length gauge do I need for a vertical tank?

The vertical King models in the listing, including the 2 inch by 2 inch combination, the 2 inch by 1-1/4 inch combination, and the 1-1/2 inch by 2 inch leakproof gauge, are 42 inch long. Measure the tank to confirm that length fits before ordering oil fill alarms and tank gauges.

Is there a gauge for a horizontal oil tank?

The King 1-1/2 inch by 2 inch leakproof horizontal tank gauge is 26 inch long with an MNPT connection. It's listed for horizontal tank applications. Confirm tank orientation before choosing among oil fill alarms and tank gauges.

Is a licensed contractor required to install these gauges?

The product notes on these oil fill alarms and tank gauges state that a licensed contractor is required. The notes say installation must be done by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to follow that requirement may result in significant property damage, serious personal injury, or death.

Will the float hold up in oil?

The King leakproof vertical gauge has a molded float that is impervious to petroleum products. Its Solid Link hinge is described as tangle-free and able to withstand rough handling. Among oil fill alarms and tank gauges, confirm each model's own description before assuming the same features.

Didn't find what you're looking for? 
Let us know
.