Shop RW Beckett
Main product image of 2" x 1-1/4" King Combination Horizontal Fill Alarm & Tank Gauge (26" Length)
Magnifying glass
Hover image to zoom

2" x 1-1/4" King Combination Horizontal Fill Alarm & Tank Gauge (26" Length)

SKU:
14530
Rating:
(2)
Q&A:
(0)
2" x 1-1/4" King Combination Horizontal Fill Alarm & Tank Gauge (26" Length)
Magnifying glass
Hover image to zoom
$46.48 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/4"
Product Highlight: Connection Type
Bottom Male (NPT) x Top Female (NPT) Connection
Product Highlight: Length (Inches)
26" Length

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


This 2" x 1-1/4" King Combination Horizontal Fill Alarm & Tank Gauge is 26" in length and manufactured by Beckett.

Specs

–
Size:

2" x 1-1/4"

Application:

Horizontal Tank

Connection Type:

Bottom Male (NPT) x Top Female (NPT)

Length (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Oil tank gauge and fill alarm combo

The quality looked great, but I had to return as the pipe size wasn't allowed in my area( my mistake) . As with the quick shipping and receiving,I returned with no problem. Unfortunately, the size I did need was back-ordered, everywhere I checked, even locally. I did order a separate oil level gauge, arriving tomorrow. I always use Supply house, fast service, and great prices..
lynn
central NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oil yankgauge

thisproduct fit easyandworkingvery good
amo 58
ney york
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy