Shop RW Beckett
Main product image of Rocket Wireless Fuel Level Monitor
Magnifying glass
Hover image to zoom

Rocket Wireless Fuel Level Monitor

SKU:
17000
Rating:
(37)
Q&A:
(0)
Rocket Wireless Fuel Level Monitor
Magnifying glass
Hover image to zoom
$291.20 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Overview

The Beckett Rocket 17000 system is an electronic gauge that accurately and reliably measures the fuel level in your oil tank and transmits that information to a wireless receiver located in a convenient place in your home!

Features
  • Don't Run Out Again! Can prevent running out of oil during periods of heavy or unusual usage pattern, even if you have automatic delivery!
  • Eliminates the need to go down into the basement or outside to determine oil level. Simply monitor the Receiver LCD from within the comfort of your home!
  • Installs in less than 10 minutes!
  • More accurate and reliable than a mechanical float gauge
  • Suitable for both inside or outside tanks
  • Replaceable Lithium cell Transmitter battery lasts over 10 years.
  • Multiple receivers can be set up to receive from one transmitter
  • The omni-directional Transmitter allows the receiver(s) to be located anywhere within 150 ft of the transmitter.
  • Simple DIP switch settings allow one product to work on tanks up to 10 ft (3m) in height.
  • Multiple Transmitter/Receiver pairs can be colocated without interfering.
  • Automatic recovery following power outage - no need to re-synchronize receiver to transmitter.
Operation
  • The Transmitter is mounted in an available opening in the tank and uses ultrasonic technology to measure the fuel level.
  • The Receiver plugs directly into a 110v outlet located in a convenient place in your home - usually the kitchen.
  • The LCD display on the Receiver displays the oil level as "bars", where each bar represents approximately 10% of the tank's capacity.
  • When the level goes below 20%, the fuel oil Nozzle "icon" appears in the LCD display, indicating that it is time to call for fuel delivery. Note: If you have an "automatic delivery" contract with your oil dealer, you should wait until the level drops to about 10% before alerting the dealer to your oil level status.
  • When the oil level drops below 10% of the tank's capacity, the red LED will begin flashing continuously and a audible signal will sound once every hour. Call your oil company immediately to schedule a delivery. These warning signals will continue until the first measurement is made following an oil delivery (this could take up to one hour after the delivery).
Specifications
  • Communications Distance: Max of 150 ft (46m)
  • Power Supply: Receiver: 110/120 Volts 60Hz, Transmitter: 3 Volt CR2430 Lithium cell
  • Power Consumption: Receiver: 2 Watts
  • Transmitter Battery Life: 10+ Years
  • Wireless Transmission: 914.6 MHz FM
  • Regulatory Compliance: FCC Part 15, UL 60335-1
  • Testing Laboratory MET - OSHA Approved NRTL
  • Environmental Temp: -4 ºF to 140 ºF (-20 ºC to 60 ºC), Humidity: 0-100% (Sealed airtight), Material: Transmitter - PP3317 UV Inhibited
  • Dimensions: Receiver: 2"x2.2"x1.4" (50x55x35mm), Transmitter: 5.4"x2.8"x1.6" (138x70x40mm)
  • Tank Adapters: 2" NPT (Supplied with product), 1-1/2" and 1-1/4" NPT Special Order

Specs

–
Warranty:

2 Year

Application:

Indoor Tanks

Outdoor Tanks

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.81 out of 37 reviews
97% would recommend this product
4.81
out of 37 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Homeowners must have!

This is the second rocket ive owned (first had a bout with some roof ice) This is the best price I could find anywhere online and the unit is still worth the full list price. If you trust the old float gauge in your tank or dont mind dropping a string or maybe even have auto delivery then dont buy this unit.If you're like me and love remote stuff and instant gratification and something that's ACCURATE,then buy one of these babies. PS the old unit was running strong after 15 years before the sky fell on its head.(Think Chicken Little) PSS delivery was like lightning and the item was packed flawlessly.
VS

Most Liked Negative Review

Failed after 2 days

My unit worked great for 2 days and then stopped working. I returned it to Supply House and they gave me a credit almost immediately. Supply House was a first class company to do business with. Sorry my purchase didn't work out. But I would buy from Supply House again without hesitation.
Showing 1-10 of 37 reviews

They work great

I have 3 of them I bought them so long ago I can't even remember when only changed batteries once they have to be going on ten years old I wish I could afford to change over to the WiFi ones now so I could monitor on my phone but I don't think I could sell these ones easily
Elektrikman
Pennsylvania
3 years ago
Was this review helpful to you?

Very Reliable

Have bought many Rockets over the years and have always been reliable. Very Accurate that gives you piece of mind. Bought them for my mom and my kids. No more going down the cellar to check the level in teh tank!
Bill
Cape Cod, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasted 7 years on first battery

I bought the previous version of the Rocket seven years ago and just today the "replace battery" warning has appeared. For the last 7 years it's given me complete confidence that I'm not going to run out of oil. If for whatever reason this one fails I'd buy another in a heartbeat. The price of a new battery? $3
RogerHippo
Boston, MA
5 years ago
Was this review helpful to you?

Failed after 2 days

My unit worked great for 2 days and then stopped working. I returned it to Supply House and they gave me a credit almost immediately. Supply House was a first class company to do business with. Sorry my purchase didn't work out. But I would buy from Supply House again without hesitation.
Merchant response
5 years ago
Sorry it sounds like you may have gotten a defective unit! Glad that the return process was easy!
Bill D
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

Since my heating oil tank is under my porch, I installed this remote gauge. Installation was a breeze, and I've only had it a couple weeks, but so far it works great.
WT
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect.

I got this for my 82 year old father so he won't have to go up and down steps to check his Heating oil level and it works perfect.
Blynch
Allenwood Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this part again

Works great. Elderly customer does not have to go down the stairs and check oil level.
Joe
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very easy to install and works beautifully and accurately

The system is very easy to install and works beautifully and accurately, The display on the monitor is a bit disappointing, the display is small and there is no lighting which makes it difficult to see the display I installed LED lighting to enhance the display (picture attached)
Ran
Canton CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good device and very easy to install

The only thing that is a bit disappointing is the display of the amount of fuel, The screen is small and not lit ' I added LED lighting and it solved the problem, I recommend manufacturers to install interior lighting
Ran
CT
5 years ago
Was this review helpful to you?

very good product

Easy to install and works great. Customer is very happy with this device.
Dr. Heat
Catskill NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy