Shop RW Beckett
Main product image of Beckett Split Phase Oil Burner Motor (1/2 HP, 120-208/320 VAC, 3450 RPM)
Magnifying glass
Hover image to zoom

Beckett Split Phase Oil Burner Motor (1/2 HP, 120-208/320 VAC, 3450 RPM)

SKU:
21401U
Rating:
(0)
Q&A:
(0)
Beckett Split Phase Oil Burner Motor (1/2 HP, 120-208/320 VAC, 3450 RPM)
Magnifying glass
Hover image to zoom
$453.33 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
120-208/320 VAC
Product Highlight: RPM
3450 RPM

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett® split phase oil burner motor has power rating of 1/2 hp and voltage rating of 120 - 208/320 VAC. Single-phase motor running at 3450 Rpm is suitable for model CF1000 601, CG15 CF1400 702 burner.

Specs

–
Type:

Split Phase

Horse Power:

1/2

Voltage:

120-208/320 VAC

RPM:

3450

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy