Shop RW Beckett
Main product image of Beckett AC Burner Motor for AFG Series (240V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Beckett AC Burner Motor for AFG Series (240V, 1/7 HP, 3450 RPM)

SKU:
22825U
Rating:
(1)
Q&A:
(0)
Beckett AC Burner Motor for AFG Series (240V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$245.06 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
240v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett AC Burner Motor for AFG Series (240V, 1/7 HP, 3450 RPM)

Specs

–
Horse Power:

1/7

RPM:

3450

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The part I needed at a decent price.

Original packaging; part I needed; fair shipping.
Chris
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy