Shop RW Beckett
Main product image of Beckett Drive Motor For Use w/ SF, SM, Wayne E, EH (1/4 HP, 120V, 3450 RPM)
Magnifying glass
Hover image to zoom

Beckett Drive Motor For Use w/ SF, SM, Wayne E, EH (1/4 HP, 120V, 3450 RPM)

SKU:
2364U
Rating:
(2)
Q&A:
(0)
Beckett Drive Motor For Use w/ SF, SM, Wayne E, EH (1/4 HP, 120V, 3450 RPM)
Magnifying glass
Hover image to zoom
$274.69 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
3450 RPM

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett® drive motor is suitable for use with Wayne E/EH and Beckett® SF/SM oil burners motor requires a 120 volt input voltage and runs at 3450 Rpm speed to provide 1/4 hp output power.

Specs

–
Horse Power:

1/4

Voltage:

120v

RPM:

3450

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

OEM motor! Powerful

Great motor, Well-built
TJ
NYC
4 years ago
Was this review helpful to you?

OEM motor! Powerful

Great motor, Well-built
TJ
NYC
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy