Apply to be a TradeMaster!
Main product image of Beckett 7505B 120V GeniSys Control w/ 15 Sec. Pre-Purge, 2 Min. Post-Purge Lockout
Magnifying glass
Hover image to zoom

Beckett 7505B 120V GeniSys Control w/ 15 Sec. Pre-Purge, 2 Min. Post-Purge Lockout

SKU:
7505P452MU
Rating:
(3)
Q&A:
(0)
Beckett 7505B 120V GeniSys Control w/ 15 Sec. Pre-Purge, 2 Min. Post-Purge Lockout
Magnifying glass
Hover image to zoom
$108.22 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Overview:

The Beckett GeniSys Advanced Burner Control is a 120 Vac primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys is used with a suitable cad cell flame sensor to control the oil burner motor, igniter and optional solenoid valve. It has 24 Vac thermostat inputs compatible with both on/off and power stealing thermostats. It can provide interrupted or intermittent duty ignition, and has a 15-second lockout time.

Features and Benefits:
  • Thermostat and boiler control compatible
  • Programmable valve-on delay and motor-off delay
  • Three indicator lights for system monitoring and diagnostics
  • Two communication ports for adding alarm contacts, programming display, and/or future wireless communications
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Sleek, modern design
  • Technician Pump Prime mode
  • 5 year warranty

Specs

–
Lockout Timing:

15 Seconds

Voltage:

120v

Frequency:

60 Hz

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

Exactly what we needed to get the furnace running again.
Homeowner
Columbus, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buing this again

Works great in the steam boiler's
Blacky
Holyoke Na
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would always check here first. Always decent quality

Im an amateur mechanic learn by doing and this was easy to install.Works great although this had one extra wire but luckily freind of mine told me i needed to connect 2 of the wires from the new switch together and i did .works great.
Rb
Wales ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy