Apply to be a TradeMaster!
Main product image of Single Stage CleanCut Pump, 3 GPH (120V)
Magnifying glass
Hover image to zoom

Single Stage CleanCut Pump, 3 GPH (120V)

Brand:
R.W. Beckett
SKU:
PF20322U
Rating:
(41)
Q&A:
(1)
Single Stage CleanCut Pump, 3 GPH (120V)
Magnifying glass
Hover image to zoom
$128.28 each
In Stock
In Stock
Get 230 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Used With
Beckett CleanCut Pump
Product Highlight: Voltage
120v

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The CleanCut Solenoid Advantage
The new Beckett CleanCut Pump--developed as a joint effort with Suntec Industries--combines the 'clean burning' benefits of a solenoid valve with the hefty lift capabilities of traditional American pumps.

Cleaner Operation
The solenoid valve cuts oil flow almost instantly when power is cut to the motor, eliminating coasting stops that can cause soot formation on shut-down. Pre-purge type controls work hand-in-hand with the CleanCut pump to establish airflow and bring pump pressure up to full operating levels before light-off. this ensures smoother and cleaner light-offs.

More Reliable
There are fewer moving parts, compared to conventional pumps and fewer troublesome oil fittings to cause problems. In addition, all of the moving parts in the CleanCut have been in use for years either in the US or in Europe.

Reduced Load on Motor
Configurations using an external valve deadhead pressure against the valve during start-up, increasing load on the motor. The CleanCut pump reduces demands on the motor during start-up by allowing oil to freely bypass the pump's piston.

Higher Capacity
The unique design of the CleanCut pump delivers up to 4 gallons per hour at 100 psi. (Note that applications above 3 gph will require an additional valve due to UL requirements).

Leak-Through Protection
The CleanCut pump utilizes the same piston valve used in traditional pumps, to provide the same level of protection from leak-through in gravity feed situations.

Specs

Used With:

Beckett CleanCut Pump

Max Pressure (PSI):

200

Flow Rate (GPH):

3

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU: 21805U
R.W. Beckett

Product Reviews

4.8 out of 41 reviews
95% would recommend this product
4.8
out of 41 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
10%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quick Shipping, Excellent Pump

I was forced to replace my old Suntec A2VA-7116 due to failure from age and excessive sludge after transitioning to BioFuel. Every thing needed was provided in the box, directions were clear and concise and job required minimal number of tools. 5/8 box / ratchet wrench, 3/8 box for priming pump bleed screw and 7/16 (11mm) flare nut wrench for line fittings. Pump is smooth quiet, and powerful. Recommendations: Always make sure you double check default Pump PSI setting is compatible when installing. Also, installing a new start-up coupler at time of installation is money well spent and my preserve pump life. Supplyhouse and Beckett - Five ***** Star service, support product. Armand
VS

Most Liked Negative Review

No

Didn't work out of box. Used parts of it to make old one work.
Showing 1-10 of 41 reviews

I would buy again

Easy to install and set up
Tom
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super product

A+++++ product
Billy Bob
Pa.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What Ordered

Very helpful. Found an outlet whenever I need their services again
Mr. Needy
North Carolina
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse is my go to for HVAC

Pump appears new as described. It is a spair so that's as fare as I can honestly speak on the pump. Shipping and packaging are top notch.
Tom
Maryland
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

love it

great prices great service quick delivery as they promised
amazing
Boston mass
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I'm a retired HVAC Tec. Supply House had the replacement part. My boiler supplies DHW. My order arrived in 2 days. Thanks
Eg
Media Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it fast works as it should

Got it fast works as it should no issues
Chris
Nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

the second pump works good. the first one did'nt work but they send me other one to replace it all good now thanks
laya
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products are good

A lot of these products have been used and some haven't been used but they stocked in my truck and they will be used at some point
The oil burner man
WG Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping, Excellent Pump

I was forced to replace my old Suntec A2VA-7116 due to failure from age and excessive sludge after transitioning to BioFuel. Every thing needed was provided in the box, directions were clear and concise and job required minimal number of tools. 5/8 box / ratchet wrench, 3/8 box for priming pump bleed screw and 7/16 (11mm) flare nut wrench for line fittings. Pump is smooth quiet, and powerful. Recommendations: Always make sure you double check default Pump PSI setting is compatible when installing. Also, installing a new start-up coupler at time of installation is money well spent and my preserve pump life. Supplyhouse and Beckett - Five ***** Star service, support product. Armand
ADP
Avon CT
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this pump replace A2EA-6520? Any extra parts required?

Asked by Curly 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Curly! Yes, the PF20322U is considered a direct replacement for the A2EA-6520. You may want to also purchase the 2454 pump coupling if needed- - https://www.supplyhouse.com/Beckett-2454-Pump-Coupling-for-A-AF-AFG-NX-Burners

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy