Shop RW Beckett
Main product image of 7556A GeniSys 12VDC Oil Primary Control
Magnifying glass
Hover image to zoom
7556A GeniSys 12VDC Oil Primary Control
Magnifying glass
Hover image to zoom
$242.54 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12VDC Nominal

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys® 7556 Oil Burner Control is a potted (for high moisture environments) 12 VDC primary safety control for oil burners used on pressure washers, road stripers, crack sealers, hot patchers, and asphalt distributors, to name a few examples. The GeniSys® 7556 is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

Product Features
  • Programmable valve-on delay and motor-off delay provides chamber cooling after call for heat
  • Valve-on delay / motor-off delay — field-programmable with Beckett GeniSys® Contractor Tool
  • Epoxy potted for moisture resistance
  • Welded relay protection with redundant motor relays
  • High ambient temperature rating
  • Alarm output enables visual or audio indication of flame failure and lock out condition
  • Interrupted ignition
  • Relight function
  • Fused protection
  • 15 second lockout time
  • Communication port
Inputs
  • Voltage: 12 VDC nominal (11 to 16 VDC)
  • Current: 160 mA nominal (500 mA max at 16 VDC)
  • Enable Load: 40mA at 12 VDC

Outputs
  • Motor: 12 VDC, 20 full load amps (FLA), 100 locked rotor amps (LRA)
  • Igniter: 12 VDC, 5 A
  • Solenoid Valve: 12 VDC, 2 A
  • Lockout Alarm: 12 VDC, 2 A
Programed Delays (Changeable with Beckett Contractor Tool)
  • Valve On Delay: 0 seconds
  • Motor Off Delay: 0 seconds

Specs

–
Voltage:

12VDC Nominal

Lockout Timing:

15 Seconds

Operating Temp Range:

-40° to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i will keep buying from your company . Good reliable service

fast delivery, well packaged. Good service.
d750guy
Medley florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this control include the parts in the illustration? Cad sensor and leads? Thank you

Asked by Ralph 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ralph. Yes, this comes as pictured.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy