Apply to be a TradeMaster!
Main product image of PowerLight 12VDC Unit Pack Igniter
Magnifying glass
Hover image to zoom

PowerLight 12VDC Unit Pack Igniter

SKU:
5270001U
Rating:
(6)
Q&A:
(0)
PowerLight 12VDC Unit Pack Igniter
Magnifying glass
Hover image to zoom
$181.66 each
In Stock
In Stock
Get 28 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett's new PowerLight Igniters offers improved performance and longer life. This igniter is easy to install and is designed as a universal replacement in Beckett and other manufacturer's burners.

Product Features
  • External heat sink eliminated for improved performance and reduced frequency of replacement due to overheating and arcing.
  • Easy change to interrupted ignition to increase igniter life and save energy.
  • Lightweight, single piece design is compatible with Beckett and other burners to reduce required inventory.
  • Fully potted with improved epoxy to withstand thermal shock and protect electronic components; waterproof.
  • Simplified wiring requirements and fewer wires for ease of installation.

Specs

–
Voltage:

12 VDC

Operating Temp Range:

-40°F to 150°F

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Unit Pack DC Motor (1/7 HP, 3450 RPM)
SKU: 52145U
R.W. Beckett

Product Reviews

4.5 out of 6 reviews
80% would recommend this product
4.5
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works great!

Worked great on my north star pressure washer.
Jax
Texas
5 months ago
Was this review helpful to you?

Great

Works great
Handyman
Patterson NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great with a price that is lower than anywhere else

perfect fit
George
Northern CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

this was as a new item and when I received it it appears that someone installed the part and then returned it. the part worked so that's why i gave it a 2 star review. I didn't have time to return it.
kevin g
southeast missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered!

Perfect match.
Kenny
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy product again.

Replaced igniter in a commercial power washer, FINALLY have a functional power washer, unit cycles on and off to maintain set desired temperature , and THANKYOU to Supply house for the quick service!!!!
proplock
south MN.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy