Apply to be a TradeMaster!
Main product image of CF375 Oil Burner
Magnifying glass
Hover image to zoom
CF375 Oil Burner
Magnifying glass
Hover image to zoom
$725.44 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/7 HP

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett CF375 oil burner's design and technically advanced components meet increasing demand for improved performance in high-efficiency appliances in light commercial/industrial applications. Our CF375 series utilize a proven combustion technology and our chassis coupled with a welded insertion make a perfect match to your appliance.

Product Features
  • On/Off standard operation
  • UL/cUL Standard
  • Cast Aluminum Housing for robust construction and quite operation
  • Direct spark ignition
  • 1/7 HP PSC motor 120 V standard
  • Remote mounted control panels available
  • Certified for biodiesel blends up to 20% (D396 for B6-B20) to give consumers reliable performance while reducing the carbon footprint of their heating system.

Specs

–
Fuel Type:

Oil

Voltage:

120v

Horse Power:

1/7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Beckett Air Inlet Adptr Kit Afg & CF375, 518514
SKU: 518514
Bosch
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy