Shop RW Beckett
Main product image of Single Stage CleanCut Pump, 4 GPH (120V)
Magnifying glass
Hover image to zoom

Single Stage CleanCut Pump, 4 GPH (120V)

SKU:
PF20323
Rating:
(4)
Q&A:
(0)
Single Stage CleanCut Pump, 4 GPH (120V)
Magnifying glass
Hover image to zoom
$135.21 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Used With
Beckett CleanCut Pump
Product Highlight: Voltage
120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The CleanCut Solenoid Advantage
The new Beckett CleanCut Pump--developed as a joint effort with Suntec Industries--combines the 'clean burning' benefits of a solenoid valve with the hefty lift capabilities of traditional American pumps.

Cleaner Operation
The solenoid valve cuts oil flow almost instantly when power is cut to the motor, eliminating coasting stops that can cause soot formation on shut-down. Pre-purge type controls work hand-in-hand with the CleanCut pump to establish airflow and bring pump pressure up to full operating levels before light-off. this ensures smoother and cleaner light-offs.

More Reliable
There are fewer moving parts, compared to conventional pumps and fewer troublesome oil fittings to cause problems. In addition, all of the moving parts in the CleanCut have been in use for years either in the US or in Europe.

Reduced Load on Motor
Configurations using an external valve deadhead pressure against the valve during start-up, increasing load on the motor. The CleanCut pump reduces demands on the motor during start-up by allowing oil to freely bypass the pump's piston.

Higher Capacity
The unique design of the CleanCut pump delivers up to 4 gallons per hour at 100 psi. (Note that applications above 3 gph will require an additional valve due to UL requirements).

Leak-Through Protection
The CleanCut pump utilizes the same piston valve used in traditional pumps, to provide the same level of protection from leak-through in gravity feed situations.

Specs

–
Used With:

Beckett CleanCut Pump

Max Pressure (PSI):

200

Flow Rate (GPH):

4.0 GPH

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Beckett clean cut fuel oil pump

Great pump! I have one that lasted well over 20 years and when I replaced the furnace it was still good.
Joe MaMa
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy your products

you the best and courteous people
joe
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recent Review

Had one of this model pump style fail right out of the box. No cutoff intermittently, loading up combustion chamber and air tube with oil over time causing call backs. Can no longer recommend. Will use Suntec version exclusively going forward.
Roy
Brewster, NY
10 months ago
Was this review helpful to you?

Solid Pump

Made by Danfoss. Better quality than the Suntec unit in my experience.
Roy
Brewster, NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy