Shop Resideo Sale
Main product image of Float Safety Switch w/ Thumb-Screw Clamp (24 VAC)
Magnifying glass
Hover image to zoom

Float Safety Switch w/ Thumb-Screw Clamp (24 VAC)

SKU:
1502S
Rating:
(0)
Q&A:
(0)
Float Safety Switch w/ Thumb-Screw Clamp (24 VAC)
Magnifying glass
Hover image to zoom
$21.79 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Beckett's easy to use float activated safety switches provides a reliable means to safely monitor high water levels. The switches may be wired directly to the system to turn off the air conditioner or furnace equipment, or it can be wired to sound an alarm if the water level becomes too high. Single pole, double throw, single break snap action switches with silver contacts. Safe for either AC or DC low voltage applications. Terminals on switches suitable for .020" x .187" female spade connections to your wiring harness if desired. This specific model is designed expressly for ease of installation and comes with a stainless steel attachement clip. Attachment to the metal of plastic pan requires no mounting screws, no drilling holes, or no special hardware. Comes with 8' wire leads

  • Can be wired directly to the system to turn off the air conditioner or furnace equipment, or can be wired to sound an alarm if the water level becomes too high
  • Reliable means to safely monitor high water levels
  • Safe for either AC or DC low voltage applications
  • Terminals on switches suitable for .020" x .187" female spade connection to wiring harness

Specs

–
Product Type:

Switch

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy