Apply to be a TradeMaster!
Main product image of EZT-113B ClearTrap Economy Trap Kit with Brush
Magnifying glass
Hover image to zoom

EZT-113B ClearTrap Economy Trap Kit with Brush

Brand:
EZ Trap
SKU:
83114
Rating:
(27)
Q&A:
(2)
EZT-113B ClearTrap Economy Trap Kit with Brush
Magnifying glass
Hover image to zoom
$25.06 each
In Stock
In Stock
Get 298 Fri, Sep 18
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3/4" Diameter

Description

The ClearTrap line offers the most comprehensive range of tranparent condensate traps available in a variety of styles for many applications. This thinner walled trap can be used for light duty applications.

Specifications:
  • Diameter - 0.75"
  • U Bend Type - Blow Molded
  • Drop - 1"
  • Brush - Yes
  • Switch - No
  • Cable Length - N/A
  • Waterless - No
  • Plenum - No

Specs

Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Includes:

Brush

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Type
Diameter (Inches)
Includes
CURRENT ITEM
Product Image of EZT-113B ClearTrap Economy Trap Kit with Brush
EZT-113B ClearTrap Economy Trap Kit with Brush
SKU: 83114
(27)
Trap
Condensate Trap
3/4"
Brush
Trap
Condensate Trap
3/4"
Brush

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.93 out of 27 reviews
96% would recommend this product
4.93
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Best Condensate Trap for Versatile and Reliable Installation

The EZT-113B ClearTrap Economy Trap Kit with Brush is our go-to for all condensate installations. It's incredibly easy to install and offers the flexibility of multiple installation positions, which makes it perfect for a variety of setups. The clear trap is a fantastic bonus—it not only enhances functionality but also helps end users visually understand the importance of preventative maintenance. The included brush makes regular cleaning straightforward and efficient, ensuring the system stays in top shape. We've used this kit on countless jobs, and it consistently delivers. Highly recommended for both professionals and homeowners looking for a reliable condensate trap solution!
Imperial Cooling Inc
New York
2 years ago
Was this review helpful to you?

Economy Trap With Brush

Have Used Ezt113B For Over 8 Years On All Air Handlers We Installed. Works Very Well. Follow The Instructions. Pay Particular Attention To Gluing And Primming Instructions. Also Pay Close Attention To Condensation That Forms On The U Bend. When Installed In Attics. Only Solution We Can Up With Was To Insulate The U Bend To Avoid Condensation Water Droplets Dripping.
Justin
Pennsylvania
2 years ago
Was this review helpful to you?

Good product

I have used these for many years and so far Supply House has the best prices.
Gary1454
Joplin, Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

must have

must have for easy check and service of drain line
Mr. Cool
L.I. N.Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/C drain trap

First time using this type of trap. Easy access to add bleach for algae.
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cleanable trap

Flexible installation, many clean outs. Visible trap. Very nice design. Brush is a plus.
Tom
Venice. FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior product-replaced an unserviceable trap

Easy to see if trap is working and has easy access for cleaning. Previous trap installed by contractor could not be cleaned. Easy to install. Highly recommended.
Ron
Leola PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

perfect product.
Rafail
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buying experience

Product arrived on time and in good condition. I would have no problem using them again for future purchases.
Chris
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice item

Great product !
Keystone Crossing
Indianapolis IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this ezt trap preassembled, meaning I cannot change the direction of the tee?

Asked by Alejandro 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Alejandro. This does not come pre-assembled, so you can glue the tee in whichever angle you require.

Was this review helpful to you?

Q: Do they come in say a 3-4 inch deep trap?

Asked by ledfall 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. It is 4" from the bottom port of the cross to the bottom of the trap. Please see the submittal sheet for the exact dimensions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/EZTrap-83210-Submittal-Drawing.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy