Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (115V)

SKU:
BK171LSUL
Rating:
(6)
Q&A:
(0)
Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom
$59.77 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
112 GPH
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Beckett BK171LSUL Medium Condensate Pump w/o Safety Switch, 115V, 17 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 3-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 115V, 60Hz, 60 Watts
  • 17 ft. max lift
  • 3 year warranty
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is NOT included
  • Replaces CB151LSUL

Specs

–
Shutoff Head (ft.):

17'

Product Type:

Condensate Pump

Voltage:

115V

Flow at 1 FT Head:

112 GPH

Warranty:

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Float Safety Switch, UR Rated
SKU: 1502UR
Beckett Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Yes I would purchase this product again

It was easy to install and it works perfectly.
Kathy
Buffalo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs improvement

Works exactly as intended, but: Installed exactly as instructed per OEM. after about 14 months the plastic reservoir cracked rendering the unit useless. In some applications it might spill condensate for weeks before noticing. Great part is that Supply House stood by the product and replaced it promptly. Putting it on a shelf instead of relying on the supplied side hangers solves problem.
Hawkman
indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought 3 of these for 3 different furnaces!

I love this pump. It works perfectly and I have nothing negative to say about it. In the past year I have had 3 pumps go out, and I have used this model to replace all of them.
Scott
Superior, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY THIS PRODUCT AGAIN

Good product. Easy Install. Served its purpose for a reasonable price
Chico
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installation was simple

Installation was simple and it replaced the previous model (now discontinued) perfectly.
JP
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what it is designed to do

Simple device, perhaps a little noisy, but the pump only runs for 30 seconds or less to empty the reservoir. And that doesn't happen very often. Tabs for mounting on a wall are well placed.
jeff the handyman
indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy