Apply to be a TradeMaster!
Main product image of Float Safety Switch, UR Rated
Magnifying glass
Hover image to zoom

Float Safety Switch, UR Rated

Brand:
Beckett Pumps
SKU:
1502UR
Rating:
(6)
Q&A:
(0)
Float Safety Switch, UR Rated
Magnifying glass
Hover image to zoom
$13.99 each
BOX UP & SAVE 12%
$147.96 box of 12
$12.33 each
In Stock
In Stock
Get 241 Fri, Oct 16
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Beckett's easy to use float activated safety switches provides a reliable means to safely monitor high water levels. The switches may be wired directly to the system to turn off the air conditioner or furnace equipment, or it can be wired to sound an alarm if the water level becomes too high. Single pole, double throw, single break snap action switches with silver contacts. Safe for either AC or DC low voltage applications. Terminals on switches suitable for .020" x .187" female spade connections to your wiring harness if desired. Switch is UR Rated. Comes with 18" wire leads.

Specs

–
Product Type:

Switch
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
You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Parts order

Fast shipping and good costumer service thank you for fast delivery's
Maurice
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and fast service

You had the specific part in stock that I needed, at the lowest price with fast, free delivery.
Fred
Quincy, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Exactley what I ordered.
Clay
Homosassa Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Had Exactly What We Needed! Best Price Too!

Easy to install float sensor. My only wish is that the mount allowed for a deeper pan. When installed at the lowest point, the water would have to leak into the pan and fill about a 1/4 inch before the sensor would shut down the heat pump.
Randy
Morehead City, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

The price was about 25% lower than the next lowest competitor
Tim
Rocky Ridge, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine Switch

I ordered it - it came - I installed it - it works...end of story!
normwein
Syosset, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?