Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff & 20 Ft 3/8" ID PVC Tubing (230V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff & 20 Ft 3/8" ID PVC Tubing (230V)

SKU:
BK222TUL
Rating:
(0)
Q&A:
(0)
Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff & 20 Ft 3/8" ID PVC Tubing (230V)
Magnifying glass
Hover image to zoom
$100.71 each
In Stock
In Stock
Get 46 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
156 GPH
Product Highlight: Warranty
3 Year Warranty

Description

–
Beckett BK222TUL Medium Condensate Pump w/Safety Switch and tubing, 230V, 22 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 3-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 230V, 60Hz, 77 Watts
  • 22 ft. max lift
  • 3 year warranty
  • Includes 20 ft. of 3/8" ID PVC tubing
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is included
  • Replaces CB202UL

Specs

–
Shutoff Head (ft.):

22'

Product Type:

Condensate Pump

Voltage:

230V

Flow at 1 FT Head:

156 GPH

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy