Apply to be a TradeMaster!
Main product image of Medium High Temp Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom

Medium High Temp Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)

SKU:
CL202ULHT
Rating:
(1)
Q&A:
(0)
Medium High Temp Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom
$86.95 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
190°F Max Temp

Description

–
Beckett CL202ULHT Low Profile Condensate Pump, 230V, 20 Foot Max Lift, High Temp rated 212 degrees

Beckett’s high temperature CL20 pump series is rated to handle condensate up to 190 F. It features a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.

Product Features:
  • 230V, 60Hz, 98 Watts
  • 20 ft. max lift
  • High temperature unit rated for applications up to 190 degrees F
  • Low Profile Design
  • 3/8" O.D. Outlet
  • Thermally protected motor
  • This unit is capable of handling high acidity condensation from high efficiency gas furnaces.

Specs

–
Shutoff Head (ft.):

20'

Horse Power:

1/30

Voltage:

230V

Max Temp (F):

190°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Float Safety Switch w/ Thumb-Screw Clamp (24 VAC)
SKU: 1502S
Beckett Pumps

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I order and extremely fast delivery!

I have to replace these exact condensation pumps in our portable 5/12ton units, and Supply house ALWAYS comes through!
Thictor
Beltsville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy